AIR-LIGHT DUAL CUBE LED BTY PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR-LIGHT DUAL CUBE LED BTY PK

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIAL2CUBEBP
  • Mfr. Model # AL2CUBEBP
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

Collapsible stainless steel support legs, aluminum extension pole and lamp head are designed to fold into the portable watertight case for storage. Unit is fully deployed in seconds. Operating Force 2 in.-oz., Actuator Length 5.5 In

Technical Specs

  • Item Air-Light(TM) Dual-Cube LED Light 1,600 Lumens, Includes Internal Battery Pack/Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list