AIR KNIFE,1/4 IN NPT,54 IN L,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR KNIFE,1/4 IN NPT,54 IN L,ALUM

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JJL5
  • Mfr. Model # 6JJL5
  • UNSPSC # 27131614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Material Aluminum
  • Item Air Knife
  • Air Consumption (SCFM) 156
  • Max. dBA 64 at 80 PSI
  • Max. Temp. (F) 180
  • Overall Thickness (In.) 1.44
  • Type High Efficiency, General Purpose
  • Overall Depth (In.) 1.75
  • Number of Inlets 5
  • Overall Width (In.) 54
  • (F)NPT Inlet 1/4"
  • Air Slot Gap (In.) 0.002
  • Working Pressure 80 to 250 PSI
  • Air Slot Width (In.) 54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list