AIR KNIFE,1/4 IN NPT,24 IN L,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR KNIFE,1/4 IN NPT,24 IN L,AL

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCE1
  • Mfr. Model # 4LCE1
  • UNSPSC # 27131614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Air Consumption (SCFM) 69.6
  • Includes -
  • Inside Dia. (In.) -
  • Item Air Knife
  • Max. dBA 64 at 80 PSI
  • Material Aluminum
  • Outside Dia. (In.) -
  • Max. Temp. (F) 180
  • Overall Thickness (In.) 1.44
  • Overall Depth (In.) 1.75
  • Overall Width (In.) 24
  • Type High Efficiency, General Purpose
  • Input Voltage -
  • Coating -
  • (F)NPT Inlet 1/4"
  • Number of Inlets 4
  • Air Slot Width (In.) 24
  • Air Slot Gap (In.) 0.002
  • Working Pressure 80 to 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list