!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR IMPACT WRENCH,3/4 IN. DR.,5500 RPM

AIR IMPACT WRENCH,3/4 IN. DR.,5500 RPM

INGERSOLL RAND

AIR IMPACT WRENCH,3/4 IN. DR.,5500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,3/4 IN. DR.,5500 RPM

AIR IMPACT WRENCH,3/4 IN. DR.,5500 RPM

INGERSOLL RAND

Sale Price : $802.30 / EACH

Offer ends 31 May 2024

Your Price :
$1,245.00 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRG261
  • Mfr. Model # 261
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 2346
  • Shipping Weight 14.3 lbs

Product Details

3/4 inch super-duty impact wrench. Delivers up to 1,100 ft-lbs of torque. Jumbo hammer mechanism, pressure-fed lube system for trouble-free performance and longer life. Compact at only 8.8 inches long.

Technical Specs

  • Item Impact Wrench
  • Air Consumption 38 cfm
  • Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 1,200 ft-lb
  • Free Speed 5,500 RPM
  • Impact Sound Level 98 dB
  • Number of Speed Settings Continuous
  • Max. Bolt Capacity 3/4 in
  • Drive Type Standard
  • Clutch Style Jumbo Hammer
  • Vibration Level 10.4 m/sq sec
  • Handle Material Aluminum
  • Handle Type Pistol Grip
  • Built-In Light No
  • Includes Tool Only
  • Standards EN ISO 28927-2, EN ISO11148-6, EN ISO15744
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 1/2 in
  • Duty Rating General Duty
  • Fastening Torque 1,200 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,000
  • Power to Weight Ratio 96.7 ft-lb/lb
  • Drive Size 3/4 in Square
  • Retainer Type Friction Ring
  • Tool Style Full-Size
  • Overall Length 8 7/8 in
  • Housing Material Aluminum
  • Tool Brand Ingersoll Rand
  • Features Jumbo Hammer Impact Mechanism, Reliability
  • Tool Weight 12.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list