AIR IMPACT WRENCH - 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR IMPACT WRENCH - 1IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG271
  • Mfr. Model # 271
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 2750
  • Shipping Weight 15.3 lbs

Product Details

1 inch heavy-duty impact. It combines a very compact size with high power output, making it ideal for tire changing, spring work, pinion nut and tractor pad removal, and shock work. 1,200 ft-lbs of maximum torque. Dead handle offers improved operator control.

Technical Specs

  • Average CFM @ 15 Second Run Time 9.50
  • Item Air Impact Wrench
  • Style Pistol Grip
  • Tool Weight 12.5 lbs.
  • Torque Range 200 - 900 ft.-lbs.
  • CFM @ Full Load 39.0
  • Square Drive Size 1"
  • Air Inlet 1/2" NPT
  • Min. Hose Size 1/2"
  • Blows per Minute 1000
  • Features Impressive Power-to-size Ratio, Pressure-feed Lube System for Longer Service Life, Dead Handle Offers Improved Operator Control
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Max. Torque 1200 ft.-lbs.
  • Duty General
  • Housing Material Aluminium
  • Overall Length 8.9"
  • Retainer Type O-Ring
  • Handle Material Aluminium
  • Anvil Standard
  • Free Speed 5,500 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list