Skip Content
AIR IMPACT WRENCH,1/2 IN. DR.,7000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR IMPACT WRENCH,1/2 IN. DR.,7000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL12
  • Mfr. Model # 5ZL12
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 5.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.10
  • Features Multi Step Power Regulator
  • Item Air Impact Wrench
  • Duty General
  • Style Pistol Grip
  • Overall Length 7"
  • Tool Weight 4.8 lb.
  • Retainer Type Ring
  • Torque Range 60 - 200 ft.-lbs.
  • Handle Material Rubber
  • Anvil Standard
  • Free Speed 7,000 RPM
  • CFM @ Full Load 24.9
  • Square Drive Size 1/2"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Max. Bolt Capacity 1/2"
  • Min. Hose Size 3/8"
  • Max. Torque 250 ft.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list