AIR HOSE ASSY 5/16IN 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HOSE ASSY 5/16IN 25FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHA2125
  • Mfr. Model # HA2125
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3283
  • Shipping Weight 3.8 lbs

Product Details

Conventional air hose assembly. 25 ft. length. 5/16 in. Air hose cover is a smooth brick-red texture, synthetic rubber compound tube with high tensile strength braid.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Air Hose Assemblies
  • Coupling Material Brass
  • Outside Dia. 5/8"
  • Cover Material Neoprene Rubber
  • Reinforcement Yarn
  • Tube Material Synthetic Rubber
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 5/16"
  • Pneumatic Hose Color Red
  • Pneumatic Hose Length 25 ft.
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list