Skip Content
AIR HOSE ASSEMBLY 1/2ID 3/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR HOSE ASSEMBLY 1/2ID 3/8NPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB8-60C
  • Mfr. Model # HAB8-60C
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 1.201 lbs

Product Details

Air brake hose assembly 1/2 inch inside diameter, 3/8 inch male pipe thread. Overall length 60 inches.

Technical Specs

  • For Use With Truck
  • Item Air Brake Hose
  • Length 60"
  • Material Rubber
  • Pressure (PSI) 225
  • Outside Dia. 7/8"
  • Thread Size 3/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Hose Assembly
  • Connection For D.O.T. Air Brake Assembly
  • Pipe Size 3/8"
  • Standards D.O.T FMVSS 106
  • Hex Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list