AIR HOSE, 50 FT, 1/2 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HOSE, 50 FT, 1/2 ID

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON998050
  • Mfr. Model # 998050
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2558
  • Shipping Weight 12.0 lbs

Technical Specs

  • Length 50 ft.
  • For Use With CF1000, CF7000
  • Material PVC with Brass Fittings
  • Item Breathing Air Hose
  • Hose Inside Dia. 1/2" ID
  • Standards NIOSH, California Proposition 65, FDA CFR Title 21 Parts 177-199, RoHS
  • Couplers Quick Connect
  • Max. Pressure 250 PSI @ 70 Degrees F150 PSI @ 122 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list