AIR HOSE,3/8 IN X 100 FT,1/4 NPT,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HOSE,3/8 IN X 100 FT,1/4 NPT,20

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6AFG4
  • Mfr. Model # 6AFG4
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Item Air and Multipurpose Hose
  • Coupling Material Brass
  • Cover Material EPDM
  • Tube Material EPDM
  • Safety Factor 4:1
  • Reinforcement Synthetic Yarn
  • Meets RMA Class C standards
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Temp. Range -20 Degrees - 190 Degrees F
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Fitting Size 1/4" x 1/4"
  • Pneumatic Hose Length 100 ft.
  • Pneumatic Hose Thread Type NPTF(M) x NPTF(M)
  • Hose Media Air
  • Outside Dia. 0.653"
  • Pneumatic Hose Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list