Skip Content
AIR HOSE 15FT ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HOSE 15FT ABS

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI30-4621
  • Mfr. Model # 30-4621
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3069
  • Shipping Weight 1.0 lbs

Product Details

Recommended for ABS applications. Flexible from -87 to 150 degree F (-66 to 66 degree C). Good recoil memory, chemical and abrasion resistance. Unbreakable Permaplugs(TM) or heavy-duty, reinforced zinc die-cast housing.

Technical Specs

  • Type ABS
  • Colour Green
  • Item Coiled Assemblies
  • Temp. Range -66 Degrees C - 66 Degrees C
  • Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list