Skip Content
AIR HORN ROOF MOUNT KIT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR HORN ROOF MOUNT KIT 12V

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL418
  • Mfr. Model # 418
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 3.88 lbs

Product Details

Wolo Air Horn, roof mount dual trumpet, plastic & steel material, chrome finish, 120 decibels, 12 DC volts, includes: heavy-duty direct drive compressor, relay hose, and mounting hardware.

Technical Specs

  • Material Plastic & Steel
  • Includes Heavy-Duty Direct Drive Compressor, Relay Hose & Mounting Hardware
  • Item Roof Mount Dual Trumpet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list