AIR HORN ROOF MOUNT HIGH TN HGH PRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HORN ROOF MOUNT HIGH TN HGH PRS

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL825
  • Mfr. Model # 825
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.87 lbs

Product Details

Wolo Air Horn, high tone roof mount high pressure, brass material, chrome finish, 130 decibels, includes: hardware, fittings and bracket.

Technical Specs

  • Material Brass
  • Includes Hardware, Fittings & Bracket
  • Item High Tone Roof Mount High Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list