Skip Content
AIR HORN COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR HORN COMPRESSOR

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHW6
  • Mfr. Model # 3FHW6
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Dia. (In.) 2-1/2
  • Finish -
  • For Use With Direct Drive Air Horns
  • Height (In.) -
  • For Use On 3FHU9, 3FHV1, And 3FHV2
  • Item Air Horn Compressor
  • Length (In.) 4-1/2
  • Includes Mounting Bolt
  • Package Quantity 1
  • Pressure (PSI) 12 To 14
  • Width (In.) -
  • Decibels (dB) -
  • Material Steel
  • Type Direct Drive
  • Mounting -
  • Voltage 12 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list