Skip Content
AIR HORN COMPRESSOR 12V LOW PRES. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR HORN COMPRESSOR 12V LOW PRES.

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL400C
  • Mfr. Model # 400C
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 1.4 lbs

Product Details

Wolo Accessories, Air Horn Compressor Direct Drive, steel material, 12 DC volts, includes: Mounting bolt.

Technical Specs

  • Includes Mounting Hardware
  • Material Steel
  • Item Direct Drive Compressor
  • Colour Bright Chrome

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List