Skip Content
AIR HORN BAD BOY ONE PIECE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HORN BAD BOY ONE PIECE BLACK

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL419
  • Mfr. Model # 419
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3117
  • Shipping Weight 1.6 lbs

Product Details

Wolo Air Horn, compact one-piece construction, plastic material, black finish, 118 decibels, 12 DC volts, includes: universal mount, relay & window decal.

Technical Specs

  • Includes Mounting Bolt
  • Material Plastic
  • Item Bad Boy Air Horn
  • Overall Height 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list