Skip Content
AIR HORN + AIR SYSTEM HIGH PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HORN + AIR SYSTEM HIGH PRESSURE

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL810
  • Mfr. Model # 810
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 15.0 lbs

Product Details

Roof mount air horn and high pressure air system solenoid operated. Steel material. Chrome plated trumpets and black painted tank finish. 125 decibels. 12 DC voltage. Includes trumpet, 12 V compressor , liter storage tank, electric solenoid and mounting hardware.

Technical Specs

  • Includes Trumpet (17" L x 7" W x 5" H), 12 V Compressor (6-1/8" L x 3-1/2" W x 5-1/8" H), 2.5 Litre Storage Tank (8" L x 7" W x 5-1/2" H), Electric Solenoid, & Mounting Hardware
  • Item Roof Mount Air Horn & High Pressure Air System Solenoid Operated
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list