AIR HAND CLINCH STAPLER,STICK,1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HAND CLINCH STAPLER,STICK,1-3/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PMD2
  • Mfr. Model # 4PMD2
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.68 lbs

Technical Specs

  • For Use With No. 3A529, 4PME7 Staples
  • Colour Blue/Black
  • Height 8-3/4"
  • Item Air Hand Clinch Stapler
  • Length 16-1/4"
  • CFM per Shot 2.4
  • Width 4-1/2"
  • Staple Capacity 100
  • Housing Material Metal
  • Duty Heavy
  • Exhaust Rear
  • Tool Weight 5.7 lb.
  • Plug 1/4" NPT
  • Magazine Loading Stick
  • Collation Type Adhesive
  • Crown 1-3/8"
  • Leg Length 5/8 and 3/4"
  • Standards CE
  • Max. Pressure 99 psi
  • Required Pressure 70 to 99 psi
  • Stapling Position Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list