Skip Content
AIR HAND CLINCH STAPLER,STICK,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HAND CLINCH STAPLER,STICK,1-1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PMD1
  • Mfr. Model # 4PMD1
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.69 lbs

Technical Specs

  • For Use With No. 3A528, 4PME6 Staples
  • Colour Blue/Black
  • Includes -
  • Height 8-3/4"
  • Item Air Hand Clinch Stapler
  • Length 16-1/4"
  • Width 4-1/2"
  • Duty Medium
  • Exhaust Rear
  • CFM per Shot 2.4
  • Housing Material Metal
  • Tool Weight 5.7 lb.
  • Staple Capacity 100
  • Standards CE
  • Plug 1/4" NPT
  • Magazine Loading Stick
  • Max. Pressure 99 psi
  • Leg Length 5/8 and 3/4"
  • Crown 1-1/4"
  • Collation Type Adhesive
  • Required Pressure 70 to 99 psi
  • Stapling Position Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list