Skip Content
Discontinued with Replacement
AIR GUNLEVER5 OALZI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNLEVER5 OALZI

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG7BG-GRA
  • Mfr. Model # AG7BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
AIR GUNLEVER5 OALZI

Price: NA

Technical Specs

  • Body Material Aluminum
  • Colour Chrome
  • Item Air Gun
  • Max. dBA 87
  • Nozzle Rubber Tip
  • Output 90 psi
  • Overall Length 5"
  • Standards OSHA 1910.242(B) On Lines of 30 psi or Less, OSHA 1910.95
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 11 scfm
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list