Skip Content
AIR GUNLEVER5 1/4 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNLEVER5 1/4 OA

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG218BG-GRA
  • Mfr. Model # AG218BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Application High Flow
  • Colour Chrome
  • Item Air Gun
  • Max. dBA 87
  • Body Material Aluminum
  • Body Style In Line
  • Output 90 psi
  • Nozzle Venturi Safety
  • Overall Length 5-1/4"
  • Inlet Size 1/4" (F)NPT
  • Trigger Button
  • Standards OSHA 1910.242(B), 1910.95
  • Air Consumption 11 scfm
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 1-3/4"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List