Skip Content
AIR GUNLEVER4 1/2 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNLEVER4 1/2 OA

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG206BG-GRA
  • Mfr. Model # AG206BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Max. dBA 87
  • Colour Chrome
  • Body Material Aluminum
  • Item Air Gun
  • Output 90 psi
  • Nozzle Tamper Resistant Safety
  • Overall Length 4-1/2"
  • Trigger Button
  • Standards OSHA 1910.242(B), 1910.95
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 8 scfm
  • Max. Inlet Pressure 150 psi
  • Nozzle Length 1"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list