Skip Content
AIR GUNHD LEVER50 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNHD LEVER50 OA

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG217BG-GRA
  • Mfr. Model # AG217BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Heavy Duty
  • Colour Chrome
  • Item Air Gun
  • Body Material Aluminum
  • Output 90 psi
  • Nozzle Rubber Tip
  • Max. dBA 87
  • Overall Length 50"
  • Standards OSHA 1910.242(B) On Lines of 30 psi or Less, OSHA 1910.95
  • Trigger Button
  • Air Consumption 9 scfm
  • Outlet Size 1/4" (F)NPT
  • Nozzle Length 1"
  • Extension Size 47"
  • Max. Inlet Pressure 150 psi
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list