Skip Content
AIR GUNHD LEVER38 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNHD LEVER38 OA

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG216BG-GRA
  • Mfr. Model # AG216BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Application Heavy Duty
  • Colour Chrome
  • Max. dBA 87
  • Item Air Gun
  • Body Material Aluminum
  • Nozzle Rubber Tip
  • Overall Length 38"
  • Output 90 psi
  • Standards OSHA 1910.242(B) On Lines of 30 psi or Less, OSHA 1910.95
  • Trigger Button
  • Outlet Size 1/4" (F)NPT
  • Air Consumption 9 scfm
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 psi
  • Extension Size 35"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list