Skip Content
AIR GUNFLEXIBLE3 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUNFLEXIBLE3 OAL

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAG209BG-GRA
  • Mfr. Model # AG209BG-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Air Gun
  • Max. dBA 87
  • Body Material Rubber and Brass
  • Nozzle Rubber Tip
  • Output 90 psi
  • Overall Length 3"
  • Standards OSHA 1910.95
  • Air Consumption 10 scfm
  • Max. Inlet Pressure 150 psi
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list