AIR GUN WHISPER JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN WHISPER JET

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR80WJ
  • Mfr. Model # 80WJ
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.65 lbs

Product Details

Whisper Jet(R) air gun incorporates a Coandaire(R) style nozzle which, reduces noise-causing vibrations. The serrated periphery of the cone further reduces noise levels and increases efficiency. The solid tip prevents blockage of the nozzle.

Technical Specs

  • Colour Gray
  • Item Air Gun
  • Application
  • Max. dBA 93
  • Body Material Cast Aluminium
  • Nozzle Aluminium Whisper Jet(R) Silencer
  • Standards OSHA
  • Output 1.1 lbs.
  • Trigger Lever
  • Overall Length 5"
  • Outlet Size 3/4" (F)NPT
  • Max. Inlet Pressure 100 PSI
  • Air Consumption 20 CFM
  • Includes Hanging Hook, Aluminium Whisper Jet(R) Silencer Nozzle
  • Overall Width 0.95"
  • Nozzle Length 2"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list