Skip Content
AIR GUN ULTRA VENTURI 6IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN ULTRA VENTURI 6IN EXT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75LJ6AA225
  • Mfr. Model # U75LJ6AA225
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Air Gun Product Group Air Gun
  • Colour Metallic and Black
  • Max. dBA 104
  • Application Cleaning
  • Item Air Gun
  • Nozzle Venturi
  • Overall Length 10-3/8"
  • Standards OSHA 1910.242(B)
  • Body Material Aluminum
  • Output 2.8 LbF
  • Trigger Lever
  • Outlet Size 3/4" (F)NPT
  • Air Consumption 49 scfm
  • Nozzle Length 2-3/8"
  • Max. Inlet Pressure 120 psi
  • Extension Size 6"
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list