Skip Content
AIR GUN ULTRA VENTURI 24IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN ULTRA VENTURI 24IN EXT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75LJ024NN
  • Mfr. Model # 75LJ024NN
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 0.7 lbs

Product Details

Air Gun, Pistol Grip, Aluminum And Nylon Body Mat., 1/4 In. Inlet Connection, Max. Inlet Pressure (PSI) 120, 2.0 LbF Output, 34 Max. dBA, Air Cons. (SCFM) 34, (F)NPT Outlet (In.) 1/4, Overall L (In.) 28-1/2, Extension Sz. (In.) 24, Venturi Nozzle, 5/8 Out

Technical Specs

  • Colour Metallic
  • Item Air Gun
  • Application Cleaning
  • Max. dBA 109
  • Body Material Aluminum and Nylon
  • Nozzle Venturi
  • Output 2 lbf
  • Overall Length 28-1/2"
  • Standards OSHA
  • Trigger Lever
  • Outlet Size 5/8"
  • Air Consumption 34 SCFM
  • Max. Inlet Pressure 120 PSI
  • Nozzle Length 2-3/8"
  • Extension Size 24"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list