AIR GUN ULTRA VENTURI 12IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN ULTRA VENTURI 12IN EXT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75LJ012NN
  • Mfr. Model # 75LJ012NN
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 0.8 lbs

Product Details

Air Gun, Pistol Grip, Aluminum And Nylon Body Mat., 1/4 In. Inlet Connection, Max. Inlet Pressure (PSI) 120, 2.0 LbF Output, 34 Max. dBA, Air Cons. (SCFM) 34, (F)NPT Outlet (In.) 1/4, Overall L (In.) 16-1/2, Extension Sz. (In.) 12, Venturi Nozzle, 5/8 Out

Technical Specs

  • Item Air Gun
  • Colour Metallic
  • Max. dBA 109
  • Application Cleaning
  • Body Material Aluminum and Nylon
  • Nozzle Venturi
  • Output 2 lbf
  • Trigger Lever
  • Standards OSHA
  • Overall Length 16-1/2"
  • Outlet Size 5/8"
  • Air Consumption 34 SCFM
  • Nozzle Length 2-3/8"
  • Extension Size 12"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list