AIR GUN THUMB LVE SAFETY 50 OAL ZNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN THUMB LVE SAFETY 50 OAL ZNC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYD2
  • Mfr. Model # 2ZYD2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.88 lbs

Product Details

Thumb Switch Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Thumb-lever actuated. Compact units fit in the palm of the hand. Rugged all-metal die cast aluminum construction. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Colour Chrome
  • Includes Safety Tip
  • Item Air Gun
  • Max. dBA 90
  • Body Material Zinc
  • Nozzle Safety
  • Output 90 PSI
  • Overall Length 50"
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 1/2"
  • Air Consumption 15 SCFM
  • Extension Size 48"
  • Max. Inlet Pressure 220 psi
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Thumb Lever
  • Air Gun Product Group Air Gun
  • Standards OSHA 1910.242(B), OSHA 1910.95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list