AIR GUN THUMB LVE SAFETY 38 OAL ZNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN THUMB LVE SAFETY 38 OAL ZNC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYD1
  • Mfr. Model # 2ZYD1
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.69 lbs

Product Details

Thumb Switch Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Thumb-lever actuated. Compact units fit in the palm of the hand. Rugged all-metal die cast aluminum construction. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Application
  • Colour Chrome
  • Includes Safety Tip
  • Max. dBA 90
  • Item Air Gun
  • Body Material Zinc
  • Output 90 PSI
  • Nozzle Safety
  • Outlet Size 1/8" (F)NPT
  • Trigger Button
  • Overall Length 38"
  • Air Consumption 15 SCFM
  • Nozzle Length 1/2"
  • Max. Inlet Pressure 220 PSI
  • Extension Size 36"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Standards OSHA 1910.242(B), OSHA 1910.95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list