Skip Content
AIR GUN THUMB CHROME SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN THUMB CHROME SAFETY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK47
  • Mfr. Model # 22YK47
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.081 lbs

Technical Specs

  • Colour Chrome
  • Item Air Gun
  • Body Material Chrome Plated Aluminium
  • Nozzle Safety
  • Output 90 PSI
  • Standards OSHA 1910.242B, 1910.95
  • Overall Length 4"
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 3/4"
  • Air Consumption 11 CFM
  • Max. Inlet Pressure 150 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list