Skip Content
AIR GUN THUMB CHROME PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN THUMB CHROME PVC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK55
  • Mfr. Model # 22YK55
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.721 lbs

Technical Specs

  • Colour Chrome
  • Application Heavy-Duty
  • Item Air Gun
  • Body Style Thumb Lever
  • Body Material Chrome Plated Zinc
  • Nozzle Rubber Tip
  • Output 90 PSI
  • Overall Length 38"
  • Standards OSHA 1910.242(b) on Lines of 30 PSI or Less, OSHA 1910.95
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/4" (F)NPT
  • Air Consumption 9 CFM
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 PSI
  • Extension Size 35"
  • Max. dBA 94.5
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list