AIR GUN THUMB CHROME PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN THUMB CHROME PVC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK54
  • Mfr. Model # 22YK54
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.583 lbs

Technical Specs

  • Application Heavy-Duty
  • Colour Chrome
  • Item Air Gun
  • Body Material Chrome Plated Zinc
  • Nozzle Rubber Tip
  • Body Style Thumb Lever
  • Standards OSHA 1910.242(b) on Lines of 30 PSI or Less, OSHA 1910.95
  • Output 90 PSI
  • Outlet Size 1/4" (F)NPT
  • Overall Length 26"
  • Air Consumption 9 CFM
  • Inlet Size 1/4" (F)NPT
  • Nozzle Length 1"
  • Extension Size 23"
  • Max. Inlet Pressure 150 PSI
  • Max. dBA 96
  • Air Gun Body Style Thumb Lever
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list