AIR GUN,SAFETY TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN,SAFETY TIP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYD5
  • Mfr. Model # 2ZYD5
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2824
  • Shipping Weight 0.45 lbs

Product Details

Pistol Grip Safety Air Gun, Safety tip allows air flow to escape if dead ended. Ergonomic handle grip and large trigger assembly aid in operator comfort. Built-in hanging hook. Lightweight plastic body. Maximum inlet pressure 150 PSI.

Technical Specs

  • Application Industrial Cleaning and Drying
  • Max. dBA 85
  • Colour Chrome
  • Item Air Gun
  • Includes Safety Tip
  • Body Material Plastic
  • Nozzle Safety
  • Body Style Pistol Grip
  • Output 90 PSI
  • Standards OSHA
  • Overall Length 12-19/32"
  • Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Outlet Size 1/8"
  • Extension Size 4"
  • Max. Inlet Pressure 150 psi
  • Air Consumption 9 SCFM
  • Nozzle Length 1/2"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list