AIR GUN PISTOL 6.75 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN PISTOL 6.75 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEH6
  • Mfr. Model # 2TEH6
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.82 lbs

Product Details

Speedaire Pistol Grip Safety Air Guns, Ergonomic comfort pistol grip with large trigger actuation. Lightweight aluminum body construction. Convenient hanging hook. Safety tip reduces static pressure to less than 30 PSI when tip is blocked. Maximum operating pressure 120 PSI.

Technical Specs

  • Application Quiet Flow
  • Item Air Gun
  • Colour Aluminium and Black
  • Includes Quiet Flow Safety Nozzle
  • Max. dBA 87
  • Body Material Aluminium
  • Body Style Pistol Grip
  • Nozzle Safety
  • Output 1.6 lbs.
  • Overall Length 6-3/4"
  • Trigger Lever
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/2-20" UNF
  • Air Consumption 34 CFM
  • Max. Inlet Pressure 120 PSI
  • Nozzle Length 1-3/4"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list