AIR GUN PISTOL 6.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN PISTOL 6.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEH9
  • Mfr. Model # 2TEH9
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.65 lbs

Product Details

Speedaire Pistol Grip Safety Air Guns, Ergonomic comfort pistol grip with large trigger actuation. Lightweight aluminum body construction. Convenient hanging hook. Safety tip reduces static pressure to less than 30 PSI when tip is blocked. Maximum operating pressure 120 PSI.

Technical Specs

  • Colour Aluminium and Black
  • Application Extreme Flow
  • Includes Extreme Flow Safety Nozzle
  • Item Air Gun
  • Body Style Pistol Grip
  • Body Material Aluminium
  • Nozzle Safety
  • Max. dBA 99
  • Overall Length 6-1/2"
  • Output 2.9 lbs.
  • Trigger Lever
  • Standards OSHA 1910.242(B)
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/2-20" UNF
  • Max. Inlet Pressure 120 PSI
  • Air Consumption 48 CFM
  • Nozzle Length 2"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list