Skip Content
AIR GUN PISTOL 54.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTOL 54.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEJ4
  • Mfr. Model # 2TEJ4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.54 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Colour Aluminium and Black
  • Item Air Gun
  • Application Extreme Flow
  • Includes 48" Extension with Extreme Flow Safety Nozzle
  • Max. dBA 99
  • Body Material Aluminium
  • Body Style Pistol Grip
  • Nozzle Safety
  • Output 2.9 lbs.
  • Overall Length 53-1/2"
  • Standards OSHA 1910.242(B)
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Air Consumption 48 CFM
  • Outlet Size 1/2-20" UNF
  • Nozzle Length 1-3/4"
  • Extension Size 48"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list