Skip Content
AIR GUN PISTOL 42.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTOL 42.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEJ3
  • Mfr. Model # 2TEJ3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.34 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Colour Aluminium and Black
  • Application Extreme Flow
  • Includes 36" Extension with Extreme Flow Safety nozzle
  • Item Air Gun
  • Body Material Aluminium
  • Max. dBA 99
  • Nozzle Safety
  • Body Style Pistol Grip
  • Overall Length 42-1/2"
  • Standards OSHA 1910.242(B)
  • Output 2.9 lbs.
  • Outlet Size 1/2-20" UNF
  • Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Air Consumption 48 CFM
  • Extension Size 36"
  • Nozzle Length 1-3/4"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list