Skip Content
AIR GUN PISTOL 30.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTOL 30.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEJ2
  • Mfr. Model # 2TEJ2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.21 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Application Extreme Flow
  • Colour Aluminium and Black
  • Includes 24" Extension with Extreme Flow Safety Nozzle
  • Body Style Pistol Grip
  • Max. dBA 99
  • Nozzle Safety
  • Body Material Aluminium
  • Item Air Gun
  • Output 2.9 lbs.
  • Overall Length 30-1/2"
  • Standards OSHA 1910.242(B)
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Extension Size 24"
  • Nozzle Length 1-3/4"
  • Air Consumption 48 CFM
  • Outlet Size 1/2-20" UNF
  • Max. Inlet Pressure 120 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list