AIR GUN PISTOL 29.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN PISTOL 29.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEH4
  • Mfr. Model # 2TEH4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.0 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Colour Aluminium and Black
  • Application High Flow
  • Includes 24" Extension with High Flow Safety Nozzle
  • Item Air Gun
  • Max. dBA 97
  • Body Style Pistol Grip
  • Body Material Aluminium
  • Nozzle Safety
  • Output 1.92 lbs.
  • Overall Length 29-1/2"
  • Standards OSHA 1910.242(B)
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/4" (F)NPT
  • Air Consumption 35 CFM
  • Nozzle Length 1-3/4"
  • Max. Inlet Pressure 120 PSI
  • Extension Size 24"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list