Skip Content
AIR GUN PISTOL 26 OAL PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTOL 26 OAL PLASTIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYA6
  • Mfr. Model # 2ZYA6
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2824
  • Shipping Weight 0.68 lbs

Product Details

Lightweight air gun with ergonomic nozzle and lever to provide exceptional operator comfort. Progressive air flow. Convenient built-in hanging ring. Composite construction insulates operator from cold hands. Maximum inlet pressure 220 PSI.

Technical Specs

  • Application
  • Colour Chrome
  • Includes 20" Nozzle
  • Item Air Gun
  • Body Material Zinc
  • Max. dBA 90
  • Nozzle Standard Non-Safety
  • Output 90 PSI
  • Overall Length 26"
  • Trigger Lever
  • Outlet Size 1/8"
  • Air Consumption 9 CFM
  • Max. Inlet Pressure 220 PSI
  • Nozzle Length 20"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Extension Size 18-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list