Skip Content
AIR GUN PISTOL 18.5 OAL ALUMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTOL 18.5 OAL ALUMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEJ1
  • Mfr. Model # 2TEJ1
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.04 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Includes 12" Extension with Extreme Flow Safety Nozzle
  • Application Extreme Flow
  • Item Air Gun
  • Colour Aluminium and Black
  • Max. dBA 99
  • Body Style Pistol Grip
  • Nozzle Safety
  • Overall Length 18-1/2"
  • Standards OSHA 1910.242(B)
  • Body Material Aluminium
  • Output 2.9 lbs.
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Extension Size 12"
  • Nozzle Length 1-3/4"
  • Outlet Size 1/2-20" UNF
  • Air Consumption 48 CFM
  • Max. Inlet Pressure 120 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list