Skip Content
AIR GUN PISTOL 10 OAL PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN PISTOL 10 OAL PLASTIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYA4
  • Mfr. Model # 2ZYA4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2824
  • Shipping Weight 0.42 lbs

Product Details

Lightweight air gun with ergonomic nozzle and lever to provide exceptional operator comfort. Progressive air flow. Convenient built-in hanging ring. Composite construction insulates operator from cold hands. Maximum inlet pressure 220 PSI.

Technical Specs

  • Colour Chrome
  • Item Air Gun
  • Includes 4" Nozzle
  • Body Material Plastic
  • Max. dBA 90
  • Output 90 PSI
  • Nozzle Standard Non-Safety
  • Overall Length 10"
  • Outlet Size 1/8"
  • Trigger Lever
  • Air Consumption 9 SCFM
  • Max. Inlet Pressure 220 psi
  • Nozzle Length 4"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Extension Size 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list