Skip Content
AIR GUN PISTL 30.75 OAL ALMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN PISTL 30.75 OAL ALMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEH8
  • Mfr. Model # 2TEH8
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.18 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Application Quiet Flow
  • Colour Aluminum and Black
  • Includes 24" Extension with Quiet Flow Safety Nozzle
  • Item Air Gun
  • Body Material Aluminum
  • Max. dBA 87
  • Output 1.6 LbF
  • Nozzle Safety
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Trigger Lever
  • Overall Length 30-3/4"
  • Outlet Size 1/2-20" UNF
  • Extension Size 24"
  • Air Consumption 34 SCFM
  • Nozzle Length 2"
  • Max. Inlet Pressure 120 psi
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list