AIR GUN PISTL 18.75 OAL ALMNM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN PISTL 18.75 OAL ALMNM BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TEH7
  • Mfr. Model # 2TEH7
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.03 lbs

Product Details

Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Application Quiet Flow
  • Includes 12" Extension with Quiet Flow Safety Nozzle
  • Colour Aluminum and Black
  • Item Air Gun
  • Max. dBA 87
  • Body Material Aluminum
  • Nozzle Safety
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Output 1.6 LbF
  • Overall Length 18-3/4"
  • Trigger Lever
  • Air Consumption 34 SCFM
  • Outlet Size 1/2-20" UNF
  • Extension Size 12"
  • Nozzle Length 2"
  • Max. Inlet Pressure 120 psi
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list