AIR GUN NOZZLE,SAFETY,7/8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN NOZZLE,SAFETY,7/8 IN. L

BRECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TL14
  • Mfr. Model # 4TL14
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Cleaning and Drying
  • For Use With Dynaquip
  • Base Material Brass
  • Features Self Relieving Nozzles have Lateral Holes that Provide Pressure Relief if The Nozzle Tip is Deadened
  • Item Air Gun Nozzle
  • Length 7/8"
  • Max. dBA 89-1/2
  • Nozzle Type Safety
  • Standards OSHA 1910.242 B and 1910.95
  • Tube Material Brass
  • Inlet Size 1/8" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list