Skip Content
AIR GUN NOZZLE,SAFETY,5/8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN NOZZLE,SAFETY,5/8 IN. L

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J055
  • Mfr. Model # 15J055
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Base Material 316 Stainless Steel
  • Application Industrial Cleaning and Drying
  • Length 5/8"
  • Features High Efficiency, Low Noise
  • Item Air Gun Nozzle
  • Max. dBA 68
  • Nozzle Type Safety
  • Standards OSHA 1910.242 B and 1910.95 A
  • Inlet Size 1/5 x 1/2"
  • Air Consumption 4.9 scfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list