Skip Content
AIR GUN NOZZLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN NOZZLE KIT

BRECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W180
  • Mfr. Model # 6W180
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use with Model Number 301403.3, BG25, BG2B5, 301695.1
  • Includes Extension Safety Nozzle, Rubber-tip Nozzle, Needle-tip Nozzle and Air Screen Safety Nozzle. Clear vinyl, Compartmented Snap Storage Pouch
  • Item Air Gun Kit
  • Inlet (In.) 1/8 MNPT
  • Length (In.) -
  • Type Quick Change
  • Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list