AIR GUN NOZZLE FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN NOZZLE FNPT

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCT3
  • Mfr. Model # 4LCT3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application Industrial Cleaning and Drying
  • Item Air Gun Nozzle
  • Features High Efficiency, Low Noise
  • Base Material Zinc/Aluminum
  • Length 2-3/50"
  • Max. dBA 77
  • Inlet Size 1/4" (F)NPT
  • Standards OSHA 29 CFR-1910.242 B and 1910.95 A
  • Nozzle Type Flat, Safety
  • Air Consumption 22 scfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list